Overview
Mfr description
05155023 05155023 1/4 X 4 ROUND MEDIUM S
- Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
Specifications
- ColorBlack
- GradeMedium
- Overall Width Diameter1/4 in
- ShapeRound
- Abrasive MaterialSilicon Carbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data