Overview
Mfr description
05155031 05155031 1/4 X 4 ROUND FINE S/C
- Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
Specifications
- ColorBlack
- GradeFine
- Overall Width Diameter1/4 in
- ShapeRound
- Abrasive MaterialSilicon Carbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data