Overview
Mfr description
05157029 05157029 3/8 X 4 ROUND MEDIUM S
- Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
Specifications
- ColorBlack
- GradeMedium
- Overall Width Diameter3/8 in
- ShapeRound
- Abrasive MaterialSilicon Carbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data