Overview
Mfr description
05157037 05157037 3/8 X 4 ROUND FINE S/C
- Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
Specifications
- ColorBlack
- GradeFine
- Overall Width Diameter3/8 in
- ShapeRound
- Abrasive MaterialSilicon Carbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data