Motion
05158019
Round, Silicon Carbide, Toolroom Finishing Stick;4" Long x 1/2" Wide, Coarse Grade
Mi Item #11727157
MFR #05158019
Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round, Silicon Carbide, Toolroom Finishing Stick;4" Long x 1/2" Wide, Coarse Grade
Mi Item #11727157
MFR #05158019

Mfr description
05158019 05158019 1/2 X 4 ROUND COARSE S
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.50/each

Specifications

Dimensions

  • Overall Width Diameter
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Black
  • Grade
    Coarse
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)