Motion
05162037
Square, Aluminum Oxide, Toolroom Finishing Stick;4" Long x 3/8" Wide x 3/8" Thick, Fine Grade
Mi Item #11727165
MFR #05162037
Price$1.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square, Aluminum Oxide, Toolroom Finishing Stick;4" Long x 3/8" Wide x 3/8" Thick, Fine Grade
Mi Item #11727165
MFR #05162037

Mfr description
05162037 05162037 3/8 X 4 SQ. FINE A/O T
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.13/each

Specifications

Dimensions

  • Overall Width Diameter
    3/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Grade
    Fine
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)