Motion
05163035
Square, Aluminum Oxide, Toolroom Finishing Stick;4" Long x 1/2" Wide x 1/2" Thick, Fine Grade
MI ITEM #11727168
MFR #05163035
List Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square, Aluminum Oxide, Toolroom Finishing Stick;4" Long x 1/2" Wide x 1/2" Thick, Fine Grade
MI ITEM #11727168
MFR #05163035

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.38/each for your price

Overview

Mfr description
05163035 05163035 1/2 X 4 SQ. FINE A/O T
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Color
    Gray
  • Grade
    Fine
  • Overall Width Diameter
    1/2 in
  • Shape
    Square
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought