Motion
05172036
Three Square, Aluminum Oxide, Toolroom Finishing Stick;4" Long x 3/8" Wide, Fine Grade
MI ITEM #11727183
MFR #05172036
List Price$1.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three Square, Aluminum Oxide, Toolroom Finishing Stick;4" Long x 3/8" Wide, Fine Grade
MI ITEM #11727183
MFR #05172036

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.13/each for your price

Overview

Mfr description
05172036 05172036 3/8X4 TRIANGULR FINE A
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Color
    Gray
  • Grade
    Fine
  • Overall Width Diameter
    3/8 in
  • Shape
    Three Square
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text