Motion
05173034
Three Square, Aluminum Oxide, Toolroom Finishing Stick;4" Long x 1/2" Wide, Fine Grade
MI ITEM #11727186
MFR #05173034
List Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three Square, Aluminum Oxide, Toolroom Finishing Stick;4" Long x 1/2" Wide, Fine Grade
MI ITEM #11727186
MFR #05173034

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.38/each for your price

Overview

Mfr description
05173034 05173034 1/2X4 TRIANGULR FINE A
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Color
    Gray
  • Grade
    Fine
  • Overall Width Diameter
    1/2 in
  • Shape
    Three Square
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought