Motion
05175021
Round, Aluminum Oxide, Toolroom Finishing Stick;4" Long x 1/4" Wide, Medium Grade
Mi Item #11727188
MFR #05175021
Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round, Aluminum Oxide, Toolroom Finishing Stick;4" Long x 1/4" Wide, Medium Grade
Mi Item #11727188
MFR #05175021

Mfr description
05175021 05175021 1/4 X 4 ROUND MEDIUM A
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.08/each

Specifications

Dimensions

  • Overall Width Diameter
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Grade
    Medium
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)