Motion
05178017
Round, Aluminum Oxide, Toolroom Finishing Stick;4" Long x 1/2" Wide, Coarse Grade
MI ITEM #11727193
MFR #05178017
List Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round, Aluminum Oxide, Toolroom Finishing Stick;4" Long x 1/2" Wide, Coarse Grade
MI ITEM #11727193
MFR #05178017

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.30/each for your price

Overview

Mfr description
05178017 05178017 1/2 X 4 ROUND COARSE A
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Color
    Gray
  • Grade
    Coarse
  • Overall Width Diameter
    1/2 in
  • Shape
    Round
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought