Motion
05179023
6" Long x 2" Wide x 1" Thick, Aluminum Oxide Sharpening Stone Rectangle, 120/240 Grit, Fine, Very Fine Grade
Mi Item #11727197
MFR #05179023
Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Long x 2" Wide x 1" Thick, Aluminum Oxide Sharpening Stone Rectangle, 120/240 Grit, Fine, Very Fine Grade
Mi Item #11727197
MFR #05179023

Mfr description
05179023 05179023 6X2X1 A/O 120/240 COMB
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.93/each

Specifications

Dimensions

  • Overall Length  
    6 in
  • Overall Thickness  
    1 in
  • Overall Width  
    2 in

Details

  • Color
    Gray
  • Grade
    Fine, Very Fine
  • Grit Number
    120/240
  • PSC Code
    5345
  • Stone Material
    Aluminum Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)