Motion
05179106
8" Long x 2" Wide x 1" Thick, Silicon Carbide Sharpening Stone Rectangle, 100/180 Grit, Fine, Very Fine Grade
Mi Item #11727198
MFR #05179106
Price$5.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Long x 2" Wide x 1" Thick, Silicon Carbide Sharpening Stone Rectangle, 100/180 Grit, Fine, Very Fine Grade
Mi Item #11727198
MFR #05179106

Mfr description
05179106 05179106 8X2X1 S/C 100/180 COMB
  • Silicon carbide is a fast cutting abrasive
  • Commonly used on nonferrous metals and in low pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.63/each

Specifications

Dimensions

  • Overall Length  
    8 in
  • Overall Thickness  
    1 in
  • Overall Width  
    2 in

Details

  • Color
    Black
  • Grade
    Fine, Very Fine
  • Grit Number
    100/180
  • PSC Code
    5345
  • Stone Material
    Silicon Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)