Motion
05208335
1/32" Radius, 3/8" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, TiN Finish, 2-1/2" OAL, 3/8" Shank Diam
MI ITEM #11727270
MFR #05208335
List Price$25.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/32" Radius, 3/8" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, TiN Finish, 2-1/2" OAL, 3/8" Shank Diam
MI ITEM #11727270
MFR #05208335

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.88/each for your price

Overview

Mfr description
05208335 05208335 1/32 X 3/8 4FL HSS TIN
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Cutting Direction
    Right Hand
  • Mill Diameter
    3/8 in
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Radius
    1/32 in
  • Shank Diameter
    3/8 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Overall Length
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought