Motion
05208368
5/64" Radius, 1/2" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, TiN Finish, 2-1/2" OAL, 3/8" Shank Diam
Mi Item #11727273
MFR #05208368
Price$26.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/64" Radius, 1/2" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, TiN Finish, 2-1/2" OAL, 3/8" Shank Diam
Mi Item #11727273
MFR #05208368

Mfr description
05208368 05208368 5/64 X 3/8 4FL HSS TIN
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.43/each

Specifications

Dimensions

  • Mill Diameter
    1/2 in
  • Overall Length
    2-1/2 in
  • Radius
    5/64 in
  • Shank Diameter
    3/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)