Motion
05208509
7/32" Radius, 7/8" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, TiN Finish, 3-1/4" OAL, 1/2" Shank Diam
MI ITEM #11727287
MFR #05208509
List Price$50.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32" Radius, 7/8" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, TiN Finish, 3-1/4" OAL, 1/2" Shank Diam
MI ITEM #11727287
MFR #05208509

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.55/each for your price

Overview

Mfr description
05208509 05208509 7/32 X 1/2 4FL HSS TIN
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Cutting Direction
    Right Hand
  • Mill Diameter
    7/8 in
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Radius
    7/32 in
  • Shank Diameter
    1/2 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Overall Length
    3-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought