Motion
05208525
15/64" Radius, 7/8" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, TiN Finish, 3-1/8" OAL, 1/2" Shank Diam
Mi Item #11727289
MFR #05208525
Price$50.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/64" Radius, 7/8" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, TiN Finish, 3-1/8" OAL, 1/2" Shank Diam
Mi Item #11727289
MFR #05208525

Mfr description
05208525 05208525 15/64 X 1/2 4FL HSS TI
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.55/each

Specifications

Dimensions

  • Mill Diameter
    7/8 in
  • Overall Length
    3-1/8 in
  • Radius
    15/64 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)