Motion
05208996
7/8" Radius, 2-1/2" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, TiN Finish, 4-1/2" OAL, 3/4" Shank Diam
MI ITEM #11727332
MFR #05208996
List Price$325.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Radius, 2-1/2" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, TiN Finish, 4-1/2" OAL, 3/4" Shank Diam
MI ITEM #11727332
MFR #05208996

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$325.05/each for your price

Overview

Mfr description
05208996 05208996 7/8 X 3/4 4FL HSS TIN
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Cutting Direction
    Right Hand
  • Mill Diameter
    2-1/2 in
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Radius
    7/8 in
  • Shank Diameter
    3/4 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Overall Length
    4-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought