Motion
05209044
1" Radius, 2-5/8" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, TiN Finish, 4-3/4" OAL, 1" Shank Diam
MI ITEM #11727336
MFR #05209044
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Radius, 2-5/8" Diam, 4 Flute High Speed Steel Corner Rounding End Mill, Single End, TiN Finish, 4-3/4" OAL, 1" Shank Diam
MI ITEM #11727336
MFR #05209044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05209044 05209044 1 X 1 4FL HSS TIN CORN
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Cutting Direction
    Right Hand
  • Mill Diameter
    2-5/8 in
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Radius
    1 in
  • Shank Diameter
    1 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Overall Length
    4-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text