Motion
05330121
3/4" to 1" Capacity, Right or Left Hand, Self-Opening, 1" Shank Diam, Style D Die Head;3-3/4" Outside Diam, 1/2" Shank Bore, High Speed Steel
MI ITEM #11727370
MFR #05330121
List Price$10,665.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" to 1" Capacity, Right or Left Hand, Self-Opening, 1" Shank Diam, Style D Die Head;3-3/4" Outside Diam, 1/2" Shank Bore, High Speed Steel
MI ITEM #11727370
MFR #05330121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10,665.80/each for your price

Overview

Mfr description
05330121 05330121 1 WITH 1 INCH SHANK SE
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Maximum Capacity
    1 in
  • Die Head Style
    D
  • Opening
    Self-Opening
  • Material
    High Speed Steel
  • Minimum Capacity
    3/4 in
  • Outside Diameter
    3-3/4 in
  • Shank Bore
    1/2 in
  • Shank Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought