Motion
05471081
1/8" Hex, Long Arm Hex Key;3-21/32" OAL, Alloy Steel
Mi Item #11727430
MFR #05471081
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Hex, Long Arm Hex Key;3-21/32" OAL, Alloy Steel
Mi Item #11727430
MFR #05471081

Mfr description
05471081 05471081 1/8 LONG ARM HEX KEY0
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Hex Size  
    1/8 in, 1.00 mm
  • Overall Length
    3.66 in, 3-21/32 in
  • Overall Length Range
    Less than 4 in

Details

  • Arm Style
    Long Arm
  • End Type
    Hex End
  • Material
    Alloy Steel
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)