Motion
05471206
5/16" Hex, Long Arm Hex Key;5-29/32" OAL, Alloy Steel
MI ITEM #11727431
MFR #05471206
List Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Hex, Long Arm Hex Key;5-29/32" OAL, Alloy Steel
MI ITEM #11727431
MFR #05471206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.15/each for your price

Overview

Mfr description
05471206 05471206 5/16 LONG ARM HEX KEY0
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.

Specifications

  • Hex Size
  • Material
    Alloy Steel
  • End Type
    Hex End
  • PSC Code
    5120
  • Overall Length
    5.91 in, 5-29/32 in
  • Overall Length Range
    4in - 6.9 in
  • Arm Style
    Long Arm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought