Motion
05471487
3/4" Hex, Long Arm Hex Key;11-5/32" OAL, Alloy Steel
MI ITEM #11727432
MFR #05471487
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Hex, Long Arm Hex Key;11-5/32" OAL, Alloy Steel
MI ITEM #11727432
MFR #05471487

Mfr description
05471487 05471487 3/4 LONG ARM HEX KEY0
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size  
    3/4 in, 3.00 mm
  • Overall Length
    11.16 in, 11-5/32 in
  • Overall Length Range
    10in; Longer than 10 in

Details

  • Arm Style
    Long Arm
  • End Type
    Hex End
  • Material
    Alloy Steel
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)