Motion
05480033
1/4-18, 7/16" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 1/4" Hex Key
Mi Item #11727435
MFR #05480033
Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-18, 7/16" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 1/4" Hex Key
Mi Item #11727435
MFR #05480033

Mfr description
05480033 05480033 1/4-18X7/16 ALLY DRYSE
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.50/each

Specifications

Dimensions

  • Hex Key Size
    1/4in
  • Overall Length
    7/16 in
  • Thread Size
    1/4-18

Details

  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Taper per Foot
    3/4in
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)