Motion
05480041
3/8-18, 1/2" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 5/16" Hex Key
MI ITEM #11727436
MFR #05480041
List Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-18, 1/2" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 5/16" Hex Key
MI ITEM #11727436
MFR #05480041

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.68/each for your price

Overview

Mfr description
05480041 05480041 3/8-18X1/2 ALLY DRYSEA
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Finish Coating
    Uncoated
  • Hex Key Size
    5/16in
  • Material
    Alloy Steel
  • Overall Length
    1/2 in
  • Taper per Foot
    3/4in
  • Thread Size
    3/8-18
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text