Motion
05480058
1/2-14, 9/16" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 3/8" Hex Key
MI ITEM #11727437
MFR #05480058
Price$112.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-14, 9/16" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 3/8" Hex Key
MI ITEM #11727437
MFR #05480058

Mfr description
05480058 05480058 1/2-14X9/16 ALLY DRYSE
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.53/each

Specifications

Dimensions

  • Hex Key Size
    3/8in
  • Overall Length
    9/16 in
  • Thread Size
    1/2-14

Details

  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Taper per Foot
    3/4in
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)