Overview
Mfr description
05480074 05480074 3/4-14X5/8 ALLY DRYSEA
- Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Finish CoatingUncoated
- Hex Key Size9/16in
- MaterialAlloy Steel
- Overall Length5/8 in
- Taper per Foot3/4in
- Thread Size3/4-14
- Thread StandardNPTF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data