Motion
05480090
1-11-1/2, 3/4" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 5/8" Hex Key
MI ITEM #11727439
MFR #05480090
List Price$4.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-11-1/2, 3/4" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 5/8" Hex Key
MI ITEM #11727439
MFR #05480090

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.43/each for your price

Overview

Mfr description
05480090 05480090 1-11-1/2X3/4 ALLY DRYS
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Finish Coating
    Uncoated
  • Hex Key Size
    5/8in
  • Material
    Alloy Steel
  • Overall Length
    3/4 in
  • Taper per Foot
    3/4in
  • Thread Size
    1 - 11-1/2
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought