Motion
05480108
1-1/4-11-1/2, 13/16" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 3/4" Hex Key
MI ITEM #11727440
MFR #05480108
List Price$29.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4-11-1/2, 13/16" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 3/4" Hex Key
MI ITEM #11727440
MFR #05480108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.90/each for your price

Overview

Mfr description
05480108 05480108 1-1/4-11-1/2X13/16 ALL
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Finish Coating
    Uncoated
  • Hex Key Size
    3/4in
  • Material
    Alloy Steel
  • Overall Length
    13/16 in
  • Taper per Foot
    3/4in
  • Thread Size
    1-1/4 - 11-1/2
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text