Overview
Mfr description
05491055 05491055 4-40 THREAD REPAIR KIT
Specifications
- Number of Inserts36
- Insert Length0.1680 in
- Includes DrillIncludesDrill,IncludesDrill
- Includes Installation ToolIncludesInstallationTool,IncludesInstallationTool
- Includes Tang Removal ToolNoTangRemovalTool,NoTangRemovalTool
- Includes TapIncludesTap,IncludesTap
- Insert Thread Size#4-40 in
- Kit TypeFree-Running Insert, Screw-Locking Insert
- Long Insert Size0.224
- Min Internal Thread Size#4-40 in
- Numberofinsertsforeachsizelength12
- Short Insert Size0.112
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data