Motion
05491071
36 Inserts, #6-32 UNC Free-Running Insert & Screw-Locking Insert Thread Repair Kit 0.207" Insert Length
MI ITEM #11727451
MFR #05491071
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Inserts, #6-32 UNC Free-Running Insert & Screw-Locking Insert Thread Repair Kit 0.207" Insert Length
MI ITEM #11727451
MFR #05491071

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05491071 05491071 6-32 THREAD REPAIR KIT

Specifications

  • Number of Inserts
    36
  • Insert Length
    0.2070 in
  • Includes Drill
    IncludesDrill,IncludesDrill
  • Includes Installation Tool
    IncludesInstallationTool,IncludesInstallationTool
  • Includes Tang Removal Tool
    NoTangRemovalTool,NoTangRemovalTool
  • Includes Tap
    IncludesTap,IncludesTap
  • Insert Thread Size
    #6-32 in
  • Kit Type
    Free-Running Insert, Screw-Locking Insert
  • Long Insert Size
    0.276
  • Min Internal Thread Size
    #6-32 in
  • Numberofinsertsforeachsizelength
    12
  • Short Insert Size
    0.138
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text