Motion
05491089
36 Inserts, #8-32 UNC Free-Running Insert & Screw-Locking Insert Thread Repair Kit 0.246" Insert Length
MI ITEM #11727452
MFR #05491089
Price$110.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Inserts, #8-32 UNC Free-Running Insert & Screw-Locking Insert Thread Repair Kit 0.246" Insert Length
MI ITEM #11727452
MFR #05491089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$110.93/each

Specifications

Dimensions

  • Insert Length
    0.2460 in
  • Insert Thread Size
    #8-32 in
  • Long Insert Size
    0.328
  • Min Internal Thread Size
    #8-32 in
  • Numberofinsertsforeachsizelength
    12
  • Short Insert Size
    0.164

Details

  • Includes Drill
    IncludesDrill,IncludesDrill
  • Includes Installation Tool
    IncludesInstallationTool,IncludesInstallationTool
  • Includes Tang Removal Tool
    NoTangRemovalTool,NoTangRemovalTool
  • Includes Tap
    IncludesTap,IncludesTap
  • Kit Type
    Free-Running Insert, Screw-Locking Insert
  • Number of Inserts
    36
  • Thread Standard
    UNC

Overview

Mfr description
05491089 05491089 8-32 THREAD REPAIR KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought