Specifications
Dimensions
- Insert Length0.3240 in
- Insert Thread Size#12-24 in
- Long Insert Size0.432
- Min Internal Thread Size#12-24 in
- Numberofinsertsforeachsizelength12
- Short Insert Size0.216
Details
- Includes DrillIncludesDrill,IncludesDrill
- Includes Installation ToolIncludesInstallationTool,IncludesInstallationTool
- Includes Tang Removal ToolNoTangRemovalTool,NoTangRemovalTool
- Includes TapIncludesTap,IncludesTap
- Kit TypeFree-Running Insert, Screw-Locking Insert
- Number of Inserts36
- Thread StandardUNC
Overview
Mfr description
05491105 05491105 12-24 THREAD REPAIR KI