Motion
05491121
36 Inserts, 5/16-24 UNF Free-Running Insert & Screw-Locking Insert Thread Repair Kit 0.469" Insert Length
Mi Item #11727456
MFR #05491121
Price$123.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Inserts, 5/16-24 UNF Free-Running Insert & Screw-Locking Insert Thread Repair Kit 0.469" Insert Length
Mi Item #11727456
MFR #05491121

Mfr description
05491121 05491121 5/16-24 THREAD REPAIR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.53/each

Specifications

Dimensions

  • Insert Length
    0.4690 in
  • Insert Thread Size
    5/16-24 in
  • Long Insert Size
    0.625
  • Min Internal Thread Size
    5/16-24 in
  • Numberofinsertsforeachsizelength
    12
  • Short Insert Size
    0.312

Details

  • Includes Drill
    IncludesDrill,IncludesDrill
  • Includes Installation Tool
    IncludesInstallationTool,IncludesInstallationTool
  • Includes Tang Removal Tool
    NoTangRemovalTool,NoTangRemovalTool
  • Includes Tap
    IncludesTap,IncludesTap
  • Kit Type
    Free-Running Insert, Screw-Locking Insert
  • Number of Inserts
    36
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)