Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Inserts, 1/2-20 UNF Free-Running Insert & Screw-Locking Insert Thread Repair Kit 3/4" Insert Length
MI ITEM #11727459
MFR #05491154

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Insert Length
    0.7500 in
  • Insert Thread Size
    1/2-20 in
  • Long Insert Size
    1.000
  • Min Internal Thread Size
    1/2-20 in
  • Numberofinsertsforeachsizelength
    6
  • Short Insert Size
    0.500

Details

  • Includes Drill
    IncludesDrill,IncludesDrill
  • Includes Installation Tool
    IncludesInstallationTool,IncludesInstallationTool
  • Includes Tang Removal Tool
    NoTangRemovalTool,NoTangRemovalTool
  • Includes Tap
    IncludesTap,IncludesTap
  • Kit Type
    Free-Running Insert, Screw-Locking Insert
  • Number of Inserts
    18
  • Thread Standard
    UNF

Overview

Mfr description
05491154 05491154 1/2-20 THREAD REPAIR K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought