Motion
05491162
6 Inserts, 5/8-18 UNF Free-Running Insert & Screw-Locking Insert Thread Repair Kit 0.938" Insert Length
MI ITEM #11727460
MFR #05491162
Price$268.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Inserts, 5/8-18 UNF Free-Running Insert & Screw-Locking Insert Thread Repair Kit 0.938" Insert Length
MI ITEM #11727460
MFR #05491162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$268.45/each

Specifications

Dimensions

  • Insert Length
    0.9380 in
  • Insert Thread Size
    5/8-18 in
  • Min Internal Thread Size
    5/8-18 in
  • Numberofinsertsforeachsizelength
    6

Details

  • Includes Drill
    IncludesDrill,IncludesDrill
  • Includes Installation Tool
    IncludesInstallationTool,IncludesInstallationTool
  • Includes Tang Removal Tool
    NoTangRemovalTool,NoTangRemovalTool
  • Includes Tap
    IncludesTap,IncludesTap
  • Kit Type
    Free-Running Insert, Screw-Locking Insert
  • Number of Inserts
    6
  • Thread Standard
    UNF

Overview

Mfr description
05491162 05491162 5/8-18 THREAD REPAIR K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought