Specifications
Dimensions
- Insert Length9.00 mm
- Insert Thread SizeM6x1.00 mm
- Long Insert Size12.000
- Min Internal Thread SizeM6x1.00 mm
- Numberofinsertsforeachsizelength6
- Short Insert Size6.000
Details
- Includes DrillIncludesDrill,IncludesDrill
- Includes Installation ToolIncludesInstallationTool,IncludesInstallationTool
- Includes Tang Removal ToolNoTangRemovalTool,NoTangRemovalTool
- Includes TapIncludesTap,IncludesTap
- Kit TypeFree-Running Insert, Screw-Locking Insert
- Number of Inserts36
- Thread StandardMetric Coarse
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)