Motion
05491261
18 Inserts, M12x1.75 Metric Coarse Free-Running Insert & Screw-Locking Insert Thread Repair Kit 18mm Insert Length
Mi Item #11727470
MFR #05491261
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Inserts, M12x1.75 Metric Coarse Free-Running Insert & Screw-Locking Insert Thread Repair Kit 18mm Insert Length
Mi Item #11727470
MFR #05491261

Mfr description
05491261 05491261 12X1.75 THREAD REPAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Insert Length
    18.00 mm
  • Insert Thread Size
    M12x1.75 mm
  • Long Insert Size
    24.000
  • Min Internal Thread Size
    M12x1.75 mm
  • Numberofinsertsforeachsizelength
    6
  • Short Insert Size
    12.000

Details

  • Includes Drill
    IncludesDrill,IncludesDrill
  • Includes Installation Tool
    IncludesInstallationTool,IncludesInstallationTool
  • Includes Tang Removal Tool
    NoTangRemovalTool,NoTangRemovalTool
  • Includes Tap
    IncludesTap,IncludesTap
  • Kit Type
    Free-Running Insert, Screw-Locking Insert
  • Number of Inserts
    18
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)