Motion
05491279
6 Inserts, M16x2.00 Metric Coarse Free-Running Insert & Screw-Locking Insert Thread Repair Kit 24mm Insert Length
Mi Item #11727471
MFR #05491279
Price$286.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Inserts, M16x2.00 Metric Coarse Free-Running Insert & Screw-Locking Insert Thread Repair Kit 24mm Insert Length
Mi Item #11727471
MFR #05491279

Mfr description
05491279 05491279 16X2 THREAD REPAIR KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$286.33/each

Specifications

Dimensions

  • Insert Length
    24.00 mm
  • Insert Thread Size
    M16x2.00 mm
  • Min Internal Thread Size
    M16x2.00 mm
  • Numberofinsertsforeachsizelength
    6

Details

  • Includes Drill
    IncludesDrill,IncludesDrill
  • Includes Installation Tool
    IncludesInstallationTool,IncludesInstallationTool
  • Includes Tang Removal Tool
    NoTangRemovalTool,NoTangRemovalTool
  • Includes Tap
    IncludesTap,IncludesTap
  • Kit Type
    Free-Running Insert, Screw-Locking Insert
  • Number of Inserts
    6
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)