Motion
05514096
Ball Insert Bearing - 0.5000 in Bore Diam., 47 mm OD, 2.0670 in Width
Mi Item #11727571
MFR #05514096
Price$39.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.5000 in Bore Diam., 47 mm OD, 2.0670 in Width
Mi Item #11727571
MFR #05514096

Mfr description
05514096 05514096 ER 1/2" STEEL CYLINDRI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    47 mm
  • Overall Width
    2.0670 in

Details

  • Product Type
    Ball Insert Bearings
  • Radial Static Load Capacity
    1494.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)