1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
Value Collection 05546122
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05546122
Ball Insert Bearing - 0.6250 in Bore Diam., 47 mm OD, 2.0670 in Width
MI ITEM #
11727775
MFR #
05546122
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
05546122 05546122 ER 5/8" STEEL CYLINDRI
Specifications
Bore Diameter
0.6250 in
Outside Diameter
47 mm
Overall Width
2.0670 in
Radial Static Load Capacity
1494.00
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data