Motion
05546148
Ball Insert Bearing - 0.7500 in Bore Diam., 47 mm OD, 2.0670 in Width
Mi Item #11727776
MFR #05546148
Price$35.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.7500 in Bore Diam., 47 mm OD, 2.0670 in Width
Mi Item #11727776
MFR #05546148

Mfr description
05546148 05546148 ER 3/4" STEEL CYLINDRI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.38/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    47 mm
  • Overall Width
    2.0670 in

Details

  • Product Type
    Ball Insert Bearings
  • Radial Static Load Capacity
    1494.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)