1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
05546197
Ball Insert Bearing - 1.0000 in Bore Diam., 2.0472 in OD, 2.2720 in Width
MI ITEM #
11727779
MFR #
05546197
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
Value Collection 05546197
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05546197
Ball Insert Bearing - 1.0000 in Bore Diam., 2.0472 in OD, 2.2720 in Width
MI ITEM #
11727779
MFR #
05546197
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
05546197 05546197 ER 1" STEEL CYLINDRICA
Specifications
Bore Diameter
1.0000 in
Outside Diameter
2.0472 in
Overall Width
2.2720 in
Radial Static Load Capacity
1764.00
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data