1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
05546338
Ball Insert Bearing - 1.4375 in Bore Diam., 2.8350 in OD, 3.0870 in Width
MI ITEM #
11727787
MFR #
05546338
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
Value Collection 05546338
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05546338
Ball Insert Bearing - 1.4375 in Bore Diam., 2.8350 in OD, 3.0870 in Width
MI ITEM #
11727787
MFR #
05546338
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
1.4375 in
Outside
Diameter
2.8350 in
Overall Width
3.0870 in
Details
Product Type
Ball Insert Bearings
Radial Static Load Capacity
3,461.00
Overview
Mfr description
05546338 05546338 ER 1-7/16" STEEL CYLIN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought