1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
Value Collection 05546403
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05546403
Ball Insert Bearing - 1.8750 in Bore Diam., 3.5430 in OD, 3.7910 in Width
MI ITEM #
11727793
MFR #
05546403
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
05546403 05546403 ER 1-7/8" STEEL CYLIND
Specifications
Bore Diameter
1.8750 in
Outside Diameter
3.5430 in
Overall Width
3.7910 in
Radial Static Load Capacity
5237.00
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought