1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
05546429
Ball Insert Bearing - 1.9375 in Bore Diam., 3.5430 in OD, 3.7910 in Width
MI ITEM #
11727794
MFR #
05546429
List Price
$117.25
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
Value Collection 05546429
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05546429
Ball Insert Bearing - 1.9375 in Bore Diam., 3.5430 in OD, 3.7910 in Width
MI ITEM #
11727794
MFR #
05546429
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$117.25
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
05546429 05546429 ER 1-15/16" STEEL CYLI
Specifications
Bore Diameter
1.9375 in
Outside Diameter
3.5430 in
Overall Width
3.7910 in
Radial Static Load Capacity
5237.00
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought