1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
05546445
Ball Insert Bearing - 2.0000 in Bore Diam., 3.9375 in OD, 4.1875 in Width
MI ITEM #
11727795
MFR #
05546445
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
Value Collection 05546445
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05546445
Ball Insert Bearing - 2.0000 in Bore Diam., 3.9375 in OD, 4.1875 in Width
MI ITEM #
11727795
MFR #
05546445
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
05546445 05546445 ER 2" STEEL CYLINDRICA
Specifications
Bore Diameter
2.0000 in
Outside Diameter
3.9375 in
Overall Width
4.1875 in
Radial Static Load Capacity
6609.00
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data