Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 2.3750 in Bore Diam., 4.3310 in OD, 4.5830 in Width
MI ITEM #11727799
MFR #05546486

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05546486 05546486 ER 2-3/8" STEEL CYLIND

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    4.5830 in
  • Radial Static Load Capacity
    8137.00
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text