1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
Value Collection 05546825
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05546825
Ball Insert Bearing - 0.5000 in Bore Diam., 40 mm OD, 0.7500 in Width
MI ITEM #
11727801
MFR #
05546825
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
05546825 05546825 1/2" RUBBER MOUNT CYLI
Specifications
Bore Diameter
0.5000 in
Outside Diameter
40 mm
Overall Width
0.7500 in
Radial Static Load Capacity
1,060.00
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data