1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
05546841
Ball Insert Bearing - 0.7500 in Bore Diam., 47 mm OD, 0.8438 in Width
MI ITEM #
11727803
MFR #
05546841
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
Value Collection 05546841
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05546841
Ball Insert Bearing - 0.7500 in Bore Diam., 47 mm OD, 0.8438 in Width
MI ITEM #
11727803
MFR #
05546841
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
05546841 05546841 3/4" RUBBER MOUNT CYLI
Specifications
Bore Diameter
0.7500 in
Outside Diameter
47 mm
Overall Width
0.8438 in
Radial Static Load Capacity
1,650.00
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought